SPEARS®
LabWaste™ 6 in. CPVC P-Trap
Part #SP706X060C | Item #7034167 | Manufacturer Part #P706X-060C
Trap Size:
6 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2
How to get it:
Product Details
Specifications
ASTM Specifications: ASTM F-2618
Cleanout: No
Collection: LabWaste™
Color Finish: Grey
Color Finish Category: Greys
Connection Type: Solvent Weld
End Connection 1: Hub
End Connection 2: Hub
End Connections: Hub
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in x 6 in
Height: 5-13/16 in
IAPMO Listed: No
Length: 18-25/32 in
Material Type: CPVC
Schedule Class: 80S;40
Trap Material: CPVC
Trap Size: 6 in
Entire Collection
-
Starting at $329.29
-
Starting at $129.99
-
Starting at $1,737.33
-
Starting at $113.38
-
Starting at $90.32