6 in. Hub Schedule 40 Lab Waste CPVC Coupling

You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 6 in. Hub Schedule 40 Lab Waste CPVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 6 in. Hub Schedule 40 Lab Waste CPVC Coupling

  • Fast #
  • Part #SP100060C
  • Item #5136793
  • Manufacturer Part #P100-060C
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 723
ASTM:
ASTM F-2618, ASTM E-84
Clean Bagged:
No
Collection:
LabWaste™
Color Finish Name:
Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
230
NSF Certified:
Yes
Pressure - Maximum:
264 psi
Schedule Class:
40