DESCRIPTION

  • Max pressure at 260 psi @ 73° F

Spears Manufacturing 1-1/4 in. MNPT Schedule 80 PVC Nipple

S885

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1498, ASTM D-1784, ASTM D-1785
Clean Bagged
No
Color Finish
Grey
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Length
10-3/4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80

Starting at
Call for Pricing
  • QUANTITY