DESCRIPTION

Spears Manufacturing 1-1/4 x 1 in. Socket CPVC Sprinkler Coupling

S4229168

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Material
Plastic
Material Type
CPVC
Size
1-1/4 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday