DESCRIPTION

Spears Manufacturing 1/2 in. Schedule 80 PVC Nipple

S882

Length:

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
MIPT
FM Approved
No
Fitting Size 1
1/2 in
Length
2-1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80S
Size
1/2 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY