DESCRIPTION

Spears Manufacturing 1 in. CPVC True Union Ball Valve with Viton Seat

S2339010C

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Plastic
Material Type
CPVC
Valve Seat Material
Viton
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS