1 in. Plastic Socket Diaphragm Valve
1 in. Plastic Socket Diaphragm Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- FNPT
- End Connections:
- Socket Weld x FNPT
- Length:
- 6-13/16 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, FKM
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 235#
- Recommended Valve Application:
- Chemical, Slurry, Water
- Valve Body Material:
- CPVC
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1 in
- Valve Type:
- Diaphragm Valve