DESCRIPTION

Spears Manufacturing 10 ft. Plastic Drainage Pipe

SLW0

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

Length
10 ft
Material
Plastic
Material Type
CPVC
Pipe Tubing Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday