10 x 6 in. Socket Reducing PVC Coupling

You last purchased this on
 
Spears® Manufacturing Company

10 x 6 in. Socket Reducing PVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

10 x 6 in. Socket Reducing PVC Coupling

  • Fast #
  • Part #S300100930
  • Item #7751321
  • Manufacturer Part #300-100930
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
10 in
Fitting Size 2:
6 in
Fitting Sizes:
10 in x 6 in
Material:
Plastic
Material Type:
PVC
Product Type:
Coupling