10 x 8 in. Socket Reducing PVC Coupling
10 x 8 in. Socket Reducing PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Coupling