Spears Manufacturing
12 in. IPS x Socket 100# PVC Adapter
Part #S300101652 | Item #7751592 | Manufacturer Part #300-101652
$180.69
EACH
(Pricing is for 12 in)
Fitting Sizes:
Product Details
Specifications
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Material: Plastic
Material Type: PVC
Product Type: Adapter