12 in. Socket 100# PVC 45 Degree Elbow
12 in. Socket 100# PVC 45 Degree Elbow
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Elbow