1/2 in. Socket Weld x NPSC CPVC Adapter
1/2 in. Socket Weld x NPSC CPVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Eliminates radial stress
- Requires no thread sealants
- Manufacturer may vary by location
- Excellent for transitions to metal piping systems or components
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Cold Water Service
- Clean Bagged:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- 40
- Temperature Range:
- 32 to 180 Deg F
- UL Listed:
- No