Spears Manufacturing
15 x 12 in. Socket Reducing PVC Coupling
Part #S300100940 | Item #7751296 | Manufacturer Part #300-100940
$238.98
EACH
(Pricing is for 15 in x 12 in)
Fitting Sizes:
How to get it:
Product Details
Specifications
Fitting Size 1: 15 in
Fitting Size 2: 12 in
Fitting Sizes: 15 in x 12 in
Material: Plastic
Material Type: PVC
Product Type: Coupling