DESCRIPTION

  • Chemical and corrosion resistant PVC or CPVC construction
  • Interchangeable with all True Union 2000 valves, mates with union 2000 pipe unions
  • Strong, buttress thread union nuts

Spears Manufacturing 150 psi PVC Socket Union Standard Ball Valve with EPDM Seat

S36220

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS