DESCRIPTION

Spears Manufacturing 2 x 10 in. CPVC Sprinkler Pipe

SCP0010

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTMF438 ASTM F439 SDR13.5 ASTM F442
Color Finish
Orange
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
10 in
Material
Plastic
Material Type
CPVC
Maximum Temperature
200
NSF Specifications
NSF 14, NSF 61
Pipe Tubing Size
2 in

Starting at
Call for Pricing
  • QUANTITY