DESCRIPTION

  • United States Coast Guard approved

20 ft. Plastic Pressure Pipe

SCTS00520

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
CPVC
Pipe Tubing Size
1/2 in