• Cart

DESCRIPTION

Spears 20 ft. Schedule 80 CPVC Pipe

SPD8000C

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
CPVC
NSF Certified
No
Pipe Tubing Size
3/4 in
Schedule Class
80