DESCRIPTION

Spears Manufacturing 3/4 in. MIPT Schedule 80 PVC Nipple

SPE883

Length:

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
MIPT
End Connection 2
MIPT
End Connections
MIPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80
Size
3/4 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY