DESCRIPTION

3/8 in. Schedule 80 CPVC Close Nipple

S881

Length:

SPECIFICATIONS

End Connection 1
IPS
Fitting Size 1
3/8 in
Length
1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
80
Size
3/8 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY