3/4 in. Plastic Pipe Strap
3/4 in. Plastic Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This specification covers copper tube size manufactured to standard dimensional ratio (SDR) 11 for hot and cold domestic water distribution
- This system is intended for pressure applications where the operating temperature will not exceed 180°F. at 100 PSI
- Flow guard Gold CPVC CTS pipe and fittings conform to ASTM D 2846
- Required accessories:M4997 or M4999 rough-in valve
- Pipe and Fittings shall be manufactured from virgin rigid CPVC (Chlorinated polyvinyl chloride) compounds with a cell class of 24448 as identified in ASTM D 1784
Specifications
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- CPVC
- Number of Holes:
- 2 Hole
- Product Type:
- Pipe Strap
- Weight:
- 3 g