• Cart

DESCRIPTION

Spears 4-1/16 in. Plastic Socket Check Valve

SS1520

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Material
Plastic
Material Type
PVC
Pressure Class
150#
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS