DESCRIPTION

Spears Manufacturing 45 Degree IPS CPVC Sprinkler Elbow

S42170

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTMF438 ASTM F439 SDR13.5 ASTM F442
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
200

Starting at
Call for Pricing
  • QUANTITY