6 in. Socket Weld PVC Cap

You last purchased this on
 
Spears® Manufacturing Company

6 in. Socket Weld PVC Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

6 in. Socket Weld PVC Cap

  • Fast #
  • Part #S300107540
  • Item #1795125
  • Manufacturer Part #300-107540
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connections:
Solvent Weld
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Material:
Plastic
Material Type:
PVC
Product Type:
Cap
Smart Home Enabled:
No
UL Listed:
No