8 in. IPS x Socket 100# PVC Adapter

You last purchased this on
 
Spears® Manufacturing Company

8 in. IPS x Socket 100# PVC Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

8 in. IPS x Socket 100# PVC Adapter

  • Fast #
  • Part #S300101650
  • Item #7751612
  • Manufacturer Part #300-101650
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Adapter