8 x 8 x 6 in. Socket Reducing PVC Tee
8 x 8 x 6 in. Socket Reducing PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Tee
- Smart Home Enabled:
- No
- UL Listed:
- No