Spears Manufacturing Barbed x FPT Plastic 90 Degree Elbow
S1407130
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- Color Finish
- Grey
- End Connection 1
- Barbed
- End Connection 2
- FPT
- End Connections
- Barbed x FPT
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1 in x 1/2 in
- Fitting Type
- Reducing
- Material
- Plastic
- Material Type
- PVC