DESCRIPTION

Spears Manufacturing TorqueSafe™ FIP Brass Bushing

S4238130BRG

Fitting Sizes:

SPECIFICATIONS

Collection
TorqueSafe™
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Brass

Starting at
Call for Pricing
  • QUANTITY