DESCRIPTION

Spears Manufacturing FlameGuard™ Brass CPVC Sprinkler Spigot Adapter

S4278

Fitting Sizes:

SPECIFICATIONS

Collection
FlameGuard™
End Connection 1
Spigot
End Connection 2
FIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Plastic
Material Type
CPVC

Starting at
Call for Pricing
  • QUANTITY