DESCRIPTION

Spears Manufacturing Brass CPVC Sprinkler Spigot Heavy Duty Adapter

S4238

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Spigot
End Connection 2
FIPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Material
Brass
Material Type
CPVC

Starting at
Call for Pricing
  • QUANTITY