This product requires certification to purchase.

18 in. PVC S40 FAB Sx S Coupling

Spears® Manufacturing Company

18 in. PVC S40 FAB Sx S Coupling

  • Fast #
  • Part #S3729180
  • Item #10385459
  • Manufacturer Part #3729-180
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

18 in. PVC S40 FAB Sx S Coupling

  • Fast #
  • Part #S3729180
  • Item #10385459
  • Manufacturer Part #3729-180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ASTM D1785
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Weight
39.45 lb
Characteristics & Features
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
Application
Low Pressure
ASTM
ASTM D--1785
Origin
Domestic
Type
S3729180
UPC
054211628119