This product requires certification to purchase.

1-1/2 in. FPT x Hub CPVC Adapter

Spears® Manufacturing Company

LabWaste™ 1-1/2 in. FPT x Hub CPVC Adapter

  • Fast #
  • Part #SP101015C
  • Item #2910795
  • Manufacturer Part #P101-015C
4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

LabWaste™ 1-1/2 in. FPT x Hub CPVC Adapter

  • Fast #
  • Part #SP101015C
  • Item #2910795
  • Manufacturer Part #P101-015C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Hub
End Connections
FPT x Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
LabWaste™
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM F-2618
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
UPC
054211991084