This product requires certification to purchase.

3 in. Hub 90 Degree 1/4 Bend Plastic Elbow

Spears® Manufacturing Company

P300 Series 3 in. Hub 90 Degree 1/4 Bend Plastic Elbow

  • Fast #
  • Part #SP300030
  • Item #7963192
  • Manufacturer Part #P300-030
4.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

P300 Series 3 in. Hub 90 Degree 1/4 Bend Plastic Elbow

  • Fast #
  • Part #SP300030
  • Item #7963192
  • Manufacturer Part #P300-030
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Collection
P300 Series
Color Finish Name
White
Fitting Type
Bend
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
DWV Systems
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
054211171011