DESCRIPTION

  • Eliminates radial stress
  • Excellent for transitions to metal piping systems or components
  • Manufacturer may vary by location
  • Requires no thread sealants

CPVC CTS Female Adapter with Gasket

S41350OR

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
End Connection 1
Female
End Connection 2
Female
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
CPVC CTS
Size
1/2 in x 1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday