DESCRIPTION

Spears Manufacturing TorqueSafe™ TorqueSafe CPVC Gasket Tee in Brass

S4202101G

Fitting Sizes:

SPECIFICATIONS

Collection
TorqueSafe™
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Gasket FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Material
Plastic
Material Type
CPVC

Starting at
Call for Pricing
  • QUANTITY