• Cart

DESCRIPTION

Spears FlameGuard™ CPVC Groove Sprinkler Coupling Adapter

S4233

Fitting Sizes:

SPECIFICATIONS

Collection
FlameGuard™
End Connection 1
Grooved
End Connection 2
Socket
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Plastic
Material Type
CPVC

Starting at
Call for Pricing
  • QUANTITY