DESCRIPTION

Spears Manufacturing CPVC Hub x Hub x Female with Plug

SP444X040C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
4 in
Fitting Size 2
4 in
IsAcceptableImage
Material
Plastic
Material Type
CPVC
Size
4 in x 4 in
Type
Straight