DESCRIPTION

Spears Manufacturing Flared CPVC Lab Trap Adapter with Nut and Washer

SP104R015C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
CPVC
Size
1-1/2 in
Type
Straight