DESCRIPTION

Spears Manufacturing CPVC Lab Waste 1/16 Degree Bend in Grey

SP324020C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Grey
Drain Opening
2 in
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
CPVC
Size
2 in x 2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday