DESCRIPTION

Spears Manufacturing CPVC Lab Waste Hub P-Trap

SP706X0C

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM D-2665
Inside Diameter
2 in
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 14

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS