DESCRIPTION

Spears Manufacturing IPS CPVC Laboratory Waste Clean-Out Adapter with Plug

SP105X0C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
CPVC