DESCRIPTION

Spears Manufacturing MIP CPVC Laboratory Waste Adapter

SP1090C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Grey
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC