DESCRIPTION

Spears Manufacturing CPVC Socket Drain Ball Valve

S6622010CO

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Plastic
Material Type
CPVC
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY