DESCRIPTION

Spears Manufacturing TorqueSafe™ Socket x Gasket CPVC Brass FIP Adapter

S4238130G

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Collection
TorqueSafe™
End Connection 1
Socket
End Connection 2
Gasket
End Connections
Socket x Gasket
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC