DESCRIPTION

Spears Manufacturing Spigot x FIP CPVC Bushing

S4238130BR

Fitting Sizes:

SPECIFICATIONS

Color Finish
Orange
End Connection 1
Spigot
End Connection 2
FIP
End Connections
Spigot x FIP
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC

Starting at
Call for Pricing
  • QUANTITY