DESCRIPTION

Spears Manufacturing FlameGuard™ CPVC Sprinkler Adapter Brass

S42350

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTMF438 ASTM F439 SDR13.5 ASTM F442
Application
Fire Sprinkler Systems
Clean Bagged
No
Collection
FlameGuard™
End Connection 1
IPS
End Connection 2
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Plastic
Material Type
CPVC

Starting at
Call for Pricing
  • QUANTITY