DESCRIPTION

Spears Manufacturing FlameGuard™ CPVC Sprinkler Coupling

S42290

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTMF438 ASTM F439 SDR13.5 ASTM F442
Application
Fire Sprinkler Systems
Clean Bagged
No
Collection
FlameGuard™
Color Finish
Orange
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
200
NSF Specifications
NSF 14, NSF 61

Starting at
Call for Pricing
  • QUANTITY