DESCRIPTION

Spears Manufacturing FlameGuard™ CPVC Sprinkler Head Tee

S4202

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
FlameGuard™
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Material
Plastic
Material Type
CPVC
Size
3/4 in x 3/4 in x 1/2 in