DESCRIPTION

Spears Manufacturing CPVC Sprinkler Socket By Female Adapter in Brass

S4235

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Plastic
Material Type
CPVC