DESCRIPTION

Spears Manufacturing CPVC True Union Ball Valve with Viton Seat

S2339020C

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
IsAcceptableImage
Material
Plastic
Material Type
CPVC
Valve Seat Material
Viton
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS